Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bearing technology
(69,203)
Linear technology
(949)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,863)
Couplings and connecting elements
(1,298)
Mechanical transmission sealing
(7,845)
Damping technology
(58)
Mechanical lubrication technology
(545)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,842)
Rolling bearings
(48,992)
Housing units / Bearing housings
(12,518)
Maintenance/accessory/service
(5,851)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Maintenance/accessory/service
Accessories for bearing technology
Withdrawal sleeve
SKF AOH3060 WITHDRAWAL SLEEVE
SKF AOH3060 WITHDRAWAL SLEEVE
Withdrawal Sleeve
References
skf:
AOH 3060
rubix:
233A8057
manufacturer :
416
ean:
7316577114945
Technical specifications
Inner diameter
280
mm
Width
145
mm
See all Specifications
Product details
Technical specifications
Product details : SKF AOH3060 WITHDRAWAL SLEEVE
To complement our bearings, SKF supplies a wide assortment of bearing accessories, such as adapter sleeves, withdrawal sleeves and lock nuts.
Technical specifications
Attributes
Logistics dimensions (L x W x H)
145
x
320
x
320
mm
Logistic Weight
13150
g
Inner diameter
280
mm
Width
145
mm
Outer diameter
320
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
1,042.14
excl. VAT
/
Each
£
1,250.57
incl. VAT
Usually arrives within 14 working days
Select variants (24)
Add to cart
Create PDF from product
Check our products from related categories
SNR AOH240/630G ACCESSORIES
SKF WITHDRAWAL SLEEVE AH 3134 G
AOH3148-AKN WITHDRAWAL SLEEVE WITH OIL DUCT AOH 3148
AHX2318-AKN WITHDRAWAL SLEEVE AHX 2318
SNR AHX3218 ACCESSORIES
AH3236-AKN WITHDRAWAL SLEEVE AH 3236
FAG WITHDRAWAL SLEEVE AHX3122
AH3236G-AKN WITHDRAWAL SLEEVE AH 3236 G
SNR AOH30/630 ACCESSORIES
SNR AOH3164G ACCESSORIES
AH3038-AKN WITHDRAWAL SLEEVE AH 3038
SNR AOH3272G ACCESSORIES
NSK WITHDRAWAL SLEEVE AH3240
SKF WITHDRAWAL SLEEVE AH 3034
SKF WITHDRAWAL SLEEVE AH 3232 G