References
NSK:AH3240
Rubix:105A4874
EAN:00747023155279
Product details : NSK WITHDRAWAL SLEEVE AH3240
NSK extraction sleeve for metric shafts AH series
Technical specifications
Attributes
| Inner diameter | 190 mm |
|---|---|
| Width | 25 mm |
| Outer diameter | 200 mm |
Show UNSPSC/ECL@SS
£ 410.39 excl. VAT
/ Each
£ 492.47 incl. VAT
- Usually arrives within 14 working days

