Withdrawal Sleeve
Inner diameter | 160 mm |
---|---|
Male thread | m 180x3 |
Width | 85 mm |
Logistics dimensions (L x W x H) | 85x180x180 mm |
---|---|
Logistic Weight | 2390 g |
Inner diameter | 160 mm |
Male thread | m 180x3 |
Width | 85 mm |
Outer diameter | 180 mm |
Usually arrives within 14 working days