AH3236G-AKN WITHDRAWAL SLEEVE AH 3236 G


WITHDRAWAL SLEEVES

References
akn from mecaline:AH3236G-AKN
rubix:239A0328
manufacturer :890538
ean:4055953012170
brand logo
brand logo
Technical specifications
Inner diameter170 mm
Male threadM 190x3
Width140 mm
See all Specifications

Product details : AH3236G-AKN WITHDRAWAL SLEEVE AH 3236 G


Withdrawal Sleeves are suitable for mounting bearings with a tapered bore on stepped shafts with a cylindrical seat. Since the bearing is usually supported against a shaft shoulder, the sleeve is pressed into the bore until the required bearing clearance is achieved. By screwing on a removal nut,the sleeve can be pulled out from under the bearing during dismantling
Withdrawal sleeves AH(X) main dimensions according to DIN 5416

Technical specifications


Attributes
Inner diameter170 mm
Male threadM 190x3
Width140 mm
SeriesAH32
MaterialSteel
Outer diameter180 mm
Weight4.77 kg
Show UNSPSC/ECL@SS
£ 469.73 excl. VAT
/ Each
£ 563.68 incl. VAT
  • Usually arrives within 14 working days