Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,833)
Rolling bearings
(38,820)
Housing units / Bearing housings
(11,609)
Maintenance/accessory/service
(5,019)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Maintenance/accessory/service
Accessories for bearing technology
Withdrawal sleeve
SKF WITHDRAWAL SLEEVE AH 313 G
SKF WITHDRAWAL SLEEVE AH 313 G
Withdrawal Sleeve
References
skf:
AH 313 G
rubix:
105A2208
manufacturer :
114
ean:
7316577009548
Technical specifications
Inner diameter
60
mm
Male thread
M 70x2
Width
42
mm
See all Specifications
Product details
Technical specifications
Product details : SKF WITHDRAWAL SLEEVE AH 313 G
To complement our bearings, SKF supplies a wide assortment of bearing accessories, such as adapter sleeves, withdrawal sleeves and lock nuts.
Technical specifications
Attributes
Logistic Weight
220
g
Inner diameter
60
mm
Male thread
M 70x2
Width
42
mm
Outer diameter
70
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
69.76
excl. VAT
/
Each
£
83.71
incl. VAT
Usually arrives within 14 working days
Select variants (48)
Add to cart
Create PDF from product
Check our products from related categories
AH3122-AKN WITHDRAWAL SLEEVE AH 3122
SNR AH24034 ACCESSORIES
SNR AOH240/560G ACCESSORIES
SNR AOH30/530 ACCESSORIES
SNR AOH24092 ACCESSORIES
SNR AH24138 ACCESSORIES
AHX2320-AKN WITHDRAWAL SLEEVE AHX 2320
AHX2322G-AKN WITHDRAWAL SLEEVE AHX 2322 G
AH24132-AKN WITHDRAWAL SLEEVE AH 24132
SNR AOH24176 ACCESSORIES
SNR AOHX3096G ACCESSORIES
FAG AHX2312 WITHDRAWAL SLEEVE 167271690000
AHX2314G-AKN WITHDRAWAL SLEEVE AHX 2314 G
SKF WITHDRAWAL SLEEVE AH 3136 G
SKF WITHDRAWAL SLEEVE AOH 24048