References
AKN from MECALINE:AH2324-AKN
Rubix:239A0237
Manufacturer :891162
EAN:4055953014839

Documents
Product details : AH2324-AKN WITHDRAWAL SLEEVE AH 2324
Withdrawal Sleeves are suitable for mounting bearings with a tapered bore on stepped shafts with a cylindrical seat. Since the bearing is usually supported against a shaft shoulder, the sleeve is pressed into the bore until the required bearing clearance is achieved. By screwing on a removal nut,the sleeve can be pulled out from under the bearing during dismantling
Withdrawal sleeves AH(X) main dimensions according to DIN 5416
Technical specifications
Attributes
| Inner diameter | 110 mm |
|---|---|
| Male thread | m 140x2 |
| Width | 105 mm |
| Outer diameter | 120 mm |
| Series | ah23 |
| Material | steel |
| Weight | 2.47 kg |
Show UNSPSC/ECL@SS
£ 223.69 excl. VAT
/ Each
£ 268.43 incl. VAT
- Usually arrives within 14 working days
