AH3132G-AKN WITHDRAWAL SLEEVE AH 3132 G


WITHDRAWAL SLEEVES

References
akn from mecaline:AH3132G-AKN
rubix:239A0300
manufacturer :890524
ean:4055953043167
brand logo
brand logo
Technical specifications
Inner diameter150 mm
Male threadM 170x3
Width103 mm
See all Specifications

Product details : AH3132G-AKN WITHDRAWAL SLEEVE AH 3132 G


Withdrawal Sleeves are suitable for mounting bearings with a tapered bore on stepped shafts with a cylindrical seat. Since the bearing is usually supported against a shaft shoulder, the sleeve is pressed into the bore until the required bearing clearance is achieved. By screwing on a removal nut,the sleeve can be pulled out from under the bearing during dismantling
Withdrawal sleeves AH(X) main dimensions according to DIN 5416

Technical specifications


Attributes
Inner diameter150 mm
Male threadM 170x3
Width103 mm
SeriesAH31
MaterialSteel
Outer diameter160 mm
Weight3 kg
Show UNSPSC/ECL@SS
£ 364.77 excl. VAT
/ Each
£ 437.72 incl. VAT
  • Usually arrives within 14 working days