References
AKN from MECALINE:AH3034-AKN
Rubix:239A0276
Manufacturer :890513
EAN:4055953011173

Documents
Product details : AH3034-AKN WITHDRAWAL SLEEVE AH 3034
Withdrawal Sleeves are suitable for mounting bearings with a tapered bore on stepped shafts with a cylindrical seat. Since the bearing is usually supported against a shaft shoulder, the sleeve is pressed into the bore until the required bearing clearance is achieved. By screwing on a removal nut,the sleeve can be pulled out from under the bearing during dismantling
Withdrawal sleeves AH(X) main dimensions according to DIN 5416
Technical specifications
Attributes
| Inner diameter | 160 mm |
|---|---|
| Male thread | m 180x3 |
| Width | 85 mm |
| Outer diameter | 170 mm |
| Series | ah30 |
| Material | steel |
| Weight | 2.43 kg |
Show UNSPSC/ECL@SS
£ 319.89 excl. VAT
/ Each
£ 383.87 incl. VAT
- Usually arrives within 14 working days
