References
SKF:AH 3238 G
Rubix:105A2337
Manufacturer :97500
EAN:7316570667974

Product details : SKF WITHDRAWAL SLEEVE AH 3238 G
To complement our bearings, SKF supplies a wide assortment of bearing accessories, such as adapter sleeves, withdrawal sleeves and lock nuts.
Technical specifications
Attributes
| Logistic Weight | 5400 g |
|---|---|
| Inner diameter | 180 mm |
| Male thread | m 200x3 |
| Width | 145 mm |
| Outer diameter | 200 mm |
Show UNSPSC/ECL@SS
£ 649.79 excl. VAT
/ Each
£ 779.75 incl. VAT
- Usually arrives within 14 working days
