References
SNR:AOH241/560G
Rubix:205A1606
EAN:3413521336270



Product details : SNR AOH241/560G ACCESSORIES
Technical specifications
Attributes
| Inner diameter | 530 mm |
|---|---|
| Width | 393 mm |
| Weight | 105000 kg |
Show UNSPSC/ECL@SS
£ 8,068.55 excl. VAT
/ Each
£ 9,682.26 incl. VAT
- Usually arrives within 14 working days
