References
AKN from MECALINE:AH312-AKN
Rubix:239A0297
Manufacturer :890521
EAN:4055953014204

Documents
Product details : AH312-AKN WITHDRAWAL SLEEVE AH 312
Withdrawal Sleeves are suitable for mounting bearings with a tapered bore on stepped shafts with a cylindrical seat. Since the bearing is usually supported against a shaft shoulder, the sleeve is pressed into the bore until the required bearing clearance is achieved. By screwing on a removal nut,the sleeve can be pulled out from under the bearing during dismantling
Withdrawal sleeves AH(X) main dimensions according to DIN 5416
Technical specifications
Attributes
| Inner diameter | 55 mm |
|---|---|
| Male thread | m 70x2 |
| Width | 40 mm |
| Outer diameter | 60 mm |
| Series | ah3 |
| Material | steel |
| Weight | 0.22 kg |
Show UNSPSC/ECL@SS
£ 68.48 excl. VAT
/ Each
£ 82.18 incl. VAT
- Usually arrives within 14 working days
