References
FAG:AH3076-H
Rubix:246A7603
Manufacturer :0191390550000
EAN:4012801208697

Product details : FAG AH3076-H WITHDRAWAL SLEEVE
Withdrawal sleeve AH. . -H, accessory rolling bearing, hydraulic, finished part
Withdrawal sleeve AH..-H, accessory rolling bearing, hydraulic, finished part
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 170x410x410 mm |
|---|---|
| Logistic Weight | 23228 g |
| Inner diameter | 360 mm |
| Male thread | tr410x5 |
| Width | 170 mm |
| Outer diameter | 410 mm |
| Series | ah..-h |
| Material | steel |
Show UNSPSC/ECL@SS
£ 2,519.22 excl. VAT
/ Each
£ 3,023.06 incl. VAT
- Usually arrives within 14 working days
