References
SKF:AH 2308
Rubix:105A2790
Manufacturer :54
EAN:7316577113948

Product details : SKF WITHDRAWAL SLEEVE AH 2308
To complement our bearings, SKF supplies a wide assortment of bearing accessories, such as adapter sleeves, withdrawal sleeves and lock nuts.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 40x45x45 mm |
|---|---|
| Logistic Weight | 130 g |
| Inner diameter | 35 mm |
| Male thread | m45x1,5 |
| Width | 40 mm |
| Outer diameter | 45 mm |
Show UNSPSC/ECL@SS
£ 89.46 excl. VAT
/ Each
£ 107.35 incl. VAT
- Usually arrives within 14 working days
