References
AKN from MECALINE:AHX3128-AKN
Rubix:239A0368
Manufacturer :890574
EAN:4055953004137

Documents
Product details : AHX3128-AKN WITHDRAWAL SLEEVE AHX 3128
Withdrawal Sleeves are suitable for mounting bearings with a tapered bore on stepped shafts with a cylindrical seat. Since the bearing is usually supported against a shaft shoulder, the sleeve is pressed into the bore until the required bearing clearance is achieved. By screwing on a removal nut,the sleeve can be pulled out from under the bearing during dismantling
Withdrawal sleeves AH(X) main dimensions according to DIN 5416
Technical specifications
Attributes
| Inner diameter | 135 mm |
|---|---|
| Male thread | m 150x2 |
| Width | 83 mm |
| Outer diameter | 140 mm |
| Series | ahx31 |
| Material | steel |
| Weight | 1.28 kg |
Show UNSPSC/ECL@SS
£ 291.73 excl. VAT
/ Each
£ 350.08 incl. VAT
- Usually arrives within 14 working days
