AH2318-AKN WITHDRAWAL SLEEVE AH 2318

WITHDRAWAL SLEEVES

See technical informationSee documents
References
AKN from MECALINE:AH2318-AKN
Rubix:239A0233
Manufacturer :891420
EAN:4055953014327
brand logo
Technical specifications
Inner diameter85 mm
Male threadm 105x2
Width80 mm
See all Specifications
Documents

Product details : AH2318-AKN WITHDRAWAL SLEEVE AH 2318


Withdrawal Sleeves are suitable for mounting bearings with a tapered bore on stepped shafts with a cylindrical seat. Since the bearing is usually supported against a shaft shoulder, the sleeve is pressed into the bore until the required bearing clearance is achieved. By screwing on a removal nut,the sleeve can be pulled out from under the bearing during dismantling
Withdrawal sleeves AH(X) main dimensions according to DIN 5416

Technical specifications


Attributes
Inner diameter85 mm
Male threadm 105x2
Width80 mm
Outer diameter90 mm
Seriesah23
Materialsteel
Weight0.85 kg
Show UNSPSC/ECL@SS
£ 95.57 excl. VAT
/ Each
£ 114.68 incl. VAT
  • Usually arrives within 14 working days