References
SKF:AHX 2326/120
Rubix:105A2786
Manufacturer :185
EAN:7316577114167

Product details : SKF WITHDRAWAL SLEEVE AHX 2326/120
Bearing accessories Tapered sleeve
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 82x130x130 mm |
|---|---|
| Logistic Weight | 2865,5 g |
| Inner diameter | 120 mm |
| Male thread | m 145x2 |
| Width | 115 mm |
| Outer diameter | 130 mm |
Show UNSPSC/ECL@SS
£ 483.16 excl. VAT
/ Each
£ 579.79 incl. VAT
- Usually arrives within 14 working days
