• Exclusive Brands
  • Bearing Finder
  • Find your branch
  • Solutions Hub
  • Machining, Cutting & Drilling(86,409)
  • Mechanical Power Transmission(110,879)
  • Fluid Transmission & Flow Technology(101,361)
  • Tools & Metrology(32,694)
  • Protection, Safety & Hygiene(55,476)
  • Equipment(10,039)
  • Fasteners, Adhesives & Tapes(17,631)
  • Maintenance & Repairs(5,514)
  • Welding(1,013)
  • New Products
  • Hand tools(25,190)
  • Portable power tools(1,510)
  • Pneumatic tools(195)
  • Miscellaneous tools(118)
  • Measuring and monitoring(2,416)
  • Special tools(3,200)
See Tools & Metrology
  • Explosion-proof tools(517)
  • Job-specific tools(2,256)
  • Automotive tooling(427)
See Special tools
  1. Rubix Categories
  2. Tools & Metrology
  3. Special tools
  4. Job-specific tools
  5. Gardening tools
  6. Shovel for gardening tool
  7. WOLF GARTEN LUSM MULTI-CHANGE HAND TROWEL

WOLF GARTEN LUSM MULTI-CHANGE HAND TROWEL

Wolf garten lusm multi change hand trowel

See technical information

References

Wolf-Garten:LUSM
Rubix:219A2038
EAN:4008423878233
brand logo
brand logo
brand logo
brand logo

Product details : WOLF GARTEN LUSM MULTI-CHANGE HAND TROWEL


For planting and transplanting. Robust and strong trowel

Technical specifications


Attributes
Length375 mm
Show UNSPSC/ECL@SS
£ 16.66 excl. VAT
/ Each
£ 19.99 incl. VAT
  • Usually arrives within 14 working days

Check our products from related categories

"CHARLES BENTLEY PLASTIC SNOW SHOVEL WOODEN HANDLE (16 1/2"")"RICHARD CARTER TREADED SPADE SOLID SOCKET X POLYFIBRE YDSPARTEX ROUND SHOVEL, WITH HANDLE WIDTH CM 27 845550SPARTEX SPEC02ET BUDGET N02 OPEN SOCKET SQUARE MOUTH X ECONOMY T HANDLWOLF GARTEN LU2K WIDE TROWELSPEAR & JACKSON FIBRELITE TREADED TAPER MOUTH SHOVELSPEAR & JACKSON NEVERBEND INSULATED TREADED GENERAL SERVICE SHOVELVIKAN 56014 ERGONOMIC SHOVEL 1310MM REDVIKAN 56013 ERGONOMIC SHOVEL 1310MM BLUEHILLBRUSH SCOOP4W 260MM SEAMLESS HAND SCOOP WHITESPEAR & JACKSON NEVERBEND STAINLESS STEEL TROWELR CARTER NO6 ALUMINIUM OPEN SOCKET SQUARE MOUTH X 28 POLY TD HANDLEDRAPER 53162 GARDEN TROWELSPARTEX SQUARE SHOVEL, WITHOUT HANDLE WIDTH CM 23 845542SPEAR & JACKSON DOUBLE SHOVEL HOLER TUBULAR HANDLES
Rubix

European Leader in MRO Supplies Distribution

Rubix Mobile App

Scan products for instant reordering

Get it on Google PlayDownload on theApp Store

Contact us


Mon-Fri: 8:30-17:00

Contact us

Find your branch

Find your local branch

Find your branch

Our Commitment

Top 2% Worldwide

Secure payments

About Rubix

  • About Us
  • Rubix Group
  • Careers
  • Our Branches
  • Contact Us
  • Rubix Solutions

Customer Support

  • Payment & Delivery
  • Trade Account
  • Refunds & Returns
  • FAQ's
  • Request login
  • Catalogues and brochures
  • Solutions Hub

Key Information

  • 2022/2023 Gender Pay Results 
  • ISO 9001:2015
  • ISO 14001:2015
  • ISO 45001:2018
  • Sustainability Reports
  • GHG Emissions

Policies

  • Code of Conduct & Ethics
  • Whistleblowing Policy
  • Health & Safety Policy
  • Quality Policy
  • Environmental Policy
  • Pension Scheme Documents

© COPYRIGHT 2026 - RUBIX GROUP | TERMS AND CONDITIONS | Privacy policy |  Modern Slavery  | COOKIE POLICY | Cookies Management
product sitemap | category sitemap | Sitemap paginated categories | Content pages sitemap