Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Hand tools
(19,939)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Explosion-proof tools
(528)
Job-specific tools
(1,970)
Automotive tooling
(177)
See Special tools
< Back
Rubix Categories
Tools & Metrology
Special tools
Job-specific tools
Gardening tools
Secateurs
WOLF GARTEN RS2500 COMFORT PLUS ANVIL SECATEURS
WOLF GARTEN RS2500 COMFORT PLUS ANVIL SECATEURS
Wolf garten rs2500 anvil secateurs 25mm cutting diameter
References
wolf-garten:
RS2500
rubix:
219A2059
ean:
4009269304870
Technical specifications
Length
265
mm
Product details
Technical specifications
Product details : WOLF GARTEN RS2500 COMFORT PLUS ANVIL SECATEURS
Ideal for medium size hand. Soft grip handle. Blade PTFE with non-stick coating. Internal spring mechanism. Easy to use locking mechanism
Technical specifications
Attributes
Length
265
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
21.66
excl. VAT
/
Each
£
25.99
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
KNIPEX 9455200 ANVIL CUTTER 200MM
SPEAR & JACKSON RAZORSHARP ERGO TWIST BYPASS SECATEUR
SPEAR & JACKSON RAZORSHARP WISHBONE HANDLE SHEARS
WOLF GARTEN RS5000 PROFESSIONAL ANVIL ALUMINIUM SECATEURS - CARDED
WOLF GARTEN RR4000 PREMIUM PLUS BYPASS SECATEURS
BAHCO P126-22-F ONE HAND SECATEUR FR VERSION
WOLF GARTEN RAX MULTI PURPOSE SCISSORS
SPEAR & JACKSON RAZORSHARP BYPASS SECATEURS
SPEAR & JACKSON LEFT HANDED BYPASS SECATEURS
WOLF GARTEN RILL COMFORT SINGLE HAND GRASS SHEARS
BAHCO P51-F HEDGE SHEAR FR VERSION
WOLF GARTEN RR2500 COMFORT PLUS BYPASS SECATEURS
SPEAR & JACKSON RAZORSHARP RATCHET ANVIL SECATEUR
BAHCO P59-25-F HEDGE SHEARS
DRAPER 83970 175MM ANVIL SECATEUR