References
Bahco:P59-25-F
Rubix:211A1634
EAN:7311518275655

Product details : BAHCO P59-25-F HEDGE SHEARS
Hardened, stamped blade
Steel handles
Shock-absorbing rubber buffer
Spare parts available
Universal hedge shears for all types of hedges
For frequent hedge trimming in gardens
Sturdy, comfortable steel handles
Simple, reliable design, 58 cm long, with hardened, stamped blade
Steel handles
Shock-absorbing rubber buffer
Spare parts available
Universal hedge shears for all types of hedges
For frequent hedge trimming in gardens
Sturdy, comfortable steel handles
Simple, reliable design, 58 cm long, with hardened, stamped blade
Technical specifications
Attributes
| Logistic Weight | 865 g |
|---|---|
| Cutting capacity | 210 mm |
| Length | 580 mm |
Show UNSPSC/ECL@SS
£ 41.07 excl. VAT
/ Each
£ 49.28 incl. VAT
- Delivery usually within ( 14 ) days
