KNIPEX 9455200 ANVIL CUTTER 200MM


Secateurs Knipex

References
knipex:94 55 200
rubix:388A3963
ean:4003773080763
brand logo
brand logo
Technical specifications

Product details : KNIPEX 9455200 ANVIL CUTTER 200MM


Drawing cut against firm surface for cutting soft materials without damage, e.g. rubber profiles, PVC, leather, wood, hoses etc.. Cuts flat material with a max. width of 40 mm and height of 7.5 mm. Cutting capacity for round material up to ø 25 mm. Strong, replaceable blade. With opening spring and locking device. tool body: tool steel, rolled, oil-hardened

Technical specifications


Attributes
Logistics dimensions (L x W x H)200x75x22 mm
Logistic Weight290 g
Length200 mm
Show UNSPSC/ECL@SS
£ 55.48 excl. VAT
/ Each
£ 66.58 incl. VAT
  • Usually arrives within 14 working days