References
Dormer:C82245.5X10.0
Rubix:1074224
EAN:7320760074831



Product details : DOR HSCO CUTTER 45.5X10.0
HSS-E Woodruff keyseat cutter with Weldon shank with draw-in thread DIN 850 N 10° uncoated 6/12-cutter for steel <1620 N/mm². Stainless steel. Cast iron. Titanium and nickel alloys. Copper and aluminum alloys.
Applications
• Free-cutting steel / mild steel (<120 HB <400 N/mm²)
• Structural steel / case-hardening steel (<200 HB <700 N/mm²)
• Carbon steel (<250 HB <850 N/mm²)
• Alloy steel (<250 HB <850 N/mm²)
• Alloy steel hardened and tempered (>250<350 HB >850<1200 N/mm²)
• Alloy steel hardened and tempered (>350 HB >1200<1620 N/mm²)
• Stainless free-cutting steel (<250 HB <850 N/mm²)
• Stainless steel - austenitic (<320 HB <1100 N/mm²)
• Stainless steel - ferritic + austenitic martensitic (<300 HB <1000 N/mm²)
• Cast iron - lamellar (<150 HB >500 N/mm²)
• Cast iron - lamellar (>150<300 HB >500<1000 N/mm²)
• Ductile (nodular) cast iron / malleable cast iron (<200 HB <700 N/mm²)
• Ductile (nodular) cast iron / malleable cast iron (>200<300 HB >700<1000 N/mm²)
• Titanium unalloyed (<200 HB <700 N/mm²)
• Titanium alloyed (<270 HB <900 N/mm²)
• Titanium alloyed (>270<350 HB >900<1250 N/mm²)
• Nickel unalloyed (<200 HB <700 N/mm²)
• Nickel alloyed (<270 HB >900 N/mm²)
• Nickel unalloyed (<200 HB <700 N/mm²)
• Copper (<100 HB <350 N/mm²)
• Beta-brass, bronze (<200 HB <700 N/mm²),
• Alpha-brass (<200 HB <700 N/mm²)
• Extra-strong bronze (<470 HB <1500 N/mm²)
• Unalloyed aluminium-magnesium (<100 HB <350 N/mm²)
• Aluminium alloy Si 0.5% (<150 HB <500 N/mm²)
• Aluminium alloy Si > 0.5% < 10% (<120 HB <400 N/mm²)
• Aluminium alloy Si >10% whisker reinforced aluminium alloys, magnesium alloys (<120 HB <400 N/mm²)
• Thermoplastics
• Standard graphite (<100 N/mm²),
• Structural steel / case-hardening steel (<200 HB <700 N/mm²)
• Carbon steel (<250 HB <850 N/mm²)
• Alloy steel (<250 HB <850 N/mm²)
• Alloy steel hardened and tempered (>250<350 HB >850<1200 N/mm²)
• Alloy steel hardened and tempered (>350 HB >1200<1620 N/mm²)
• Stainless free-cutting steel (<250 HB <850 N/mm²)
• Stainless steel - austenitic (<320 HB <1100 N/mm²)
• Stainless steel - ferritic + austenitic martensitic (<300 HB <1000 N/mm²)
• Cast iron - lamellar (<150 HB >500 N/mm²)
• Cast iron - lamellar (>150<300 HB >500<1000 N/mm²)
• Ductile (nodular) cast iron / malleable cast iron (<200 HB <700 N/mm²)
• Ductile (nodular) cast iron / malleable cast iron (>200<300 HB >700<1000 N/mm²)
• Titanium unalloyed (<200 HB <700 N/mm²)
• Titanium alloyed (<270 HB <900 N/mm²)
• Titanium alloyed (>270<350 HB >900<1250 N/mm²)
• Nickel unalloyed (<200 HB <700 N/mm²)
• Nickel alloyed (<270 HB >900 N/mm²)
• Nickel unalloyed (<200 HB <700 N/mm²)
• Copper (<100 HB <350 N/mm²)
• Beta-brass, bronze (<200 HB <700 N/mm²),
• Alpha-brass (<200 HB <700 N/mm²)
• Extra-strong bronze (<470 HB <1500 N/mm²)
• Unalloyed aluminium-magnesium (<100 HB <350 N/mm²)
• Aluminium alloy Si 0.5% (<150 HB <500 N/mm²)
• Aluminium alloy Si > 0.5% < 10% (<120 HB <400 N/mm²)
• Aluminium alloy Si >10% whisker reinforced aluminium alloys, magnesium alloys (<120 HB <400 N/mm²)
• Thermoplastics
• Standard graphite (<100 N/mm²),
Technical specifications
Attributes
| Diameter | 45.5 mm |
|---|---|
| Type of tail | weldon |
| Tail diameter | 12 mm |
| Number of teeth | 12 |
| Total length | 71 mm |
| Cutting material | hss-e |
| Machining material | steel, stainless steel, cast iron, titanium, nickel, copper and aluminium alloys |
| Cutting angle | 10 ° |
| Capacity length | 10 mm |
Show UNSPSC/ECL@SS
£ 320.62 excl. VAT
/ Each
£ 384.74 incl. VAT
- Usually arrives within 14 working days
