DORMER C1354.0 DRILL 4.00 MM 5984638


Key-way cutter HSCO C135

References
dormer:C1354.0
rubix:1068436
ean:7320760057643
Slot Drill 4.00 mm DIN 844L
brand logo
Technical specifications
Diameter4 mm
Type of tailWELDON
Tail diameter6 mm
See all Specifications

Product details : DORMER C1354.0 DRILL 4.00 MM 5984638


HSS-E-PM Mid-length key-way cutter with weld-on shaft DIN 844L N 30° uncoated 2-cutter for non-alloyed steel <700 N/mm². Nickel and copper alloys.

Applications

• Machining steel soft steel (<120 HB <400 N/mm²)
• Construction steel carburised steel (<200 HB <700 N/mm²)
• nickel non-alloyed (<200 HB <700 N/mm²)
• Copper (<100 HB <350 N/mm²)
• Béta-Brass Bronze (<200 HB <700 N/mm²)
• Alfa-Brass (<200 HB <700 N/mm²)

Technical specifications


Attributes
Diameter4 mm
Type of tailWELDON
Tail diameter6 mm
Number of teeth2
Total length63 mm
Body materialHSS-E
Capacity length27 mm
Cutting angle30 °
Show UNSPSC/ECL@SS
£ 33.48 excl. VAT
/ Each
£ 40.18 incl. VAT
  • Usually arrives within 14 working days