IRWIN MARPLES M750 WOOD CHISEL 19MM


Irwin marples m750 wood chisel

References
marples (irwin tools):10501682
rubix:213190
brand logo
brand logo
Technical specifications
Blade width19 mm
See all Specifications

Product details : IRWIN MARPLES M750 WOOD CHISEL 19MM


Soft-touch friction grip for improved comfort. Split-proof handle helps reduce harmful vibrations. Sharpened and ready for use. Solid one piece forged blade ensures structural integrity. Blade lacquered for rust protection. Blade hardened up to last 25mm for a long working life. Large strong tang keeps the handle firmly attached.

Technical specifications


Attributes
Blade width19 mm
HandlePolypropylene
Show UNSPSC/ECL@SS
£ 22.02 excl. VAT
/ Each
£ 26.42 incl. VAT
  • Usually arrives within 14 working days