Work jacket Mainz red/black
Colour | Red |
---|---|
Size | XS |
Main material | Polyester |
Logistic Weight | 1000 g |
---|---|
Colour | Red |
Size | XS |
Main material | Polyester |
Secondary colour | Black |
Material | 70% polyester/30% lyocell (TENCEL®) |
Grammage | 340 g/m² |
Usually arrives within 14 working days