Work jacket Mainz royal/dark navy
Colour | Blue |
---|---|
Size | 2XL |
Main material | Polyester |
Logistic Weight | 1200 g |
---|---|
Colour | Blue |
Size | 2XL |
Main material | Polyester |
Secondary colour | Navy |
Material | 70% polyester/30% lyocell (TENCEL®) |
Grammage | 340 g/m² |
Usually arrives within 14 working days