MASCOT 15509 OXFORD JACKET HV YEL/DANTH XL


Work jacket Oxford yellow/dark anthracite

References
mascot:15509-860-1718-XL
rubix:379A0045
ean:5711074273508
Work jacket Oxford 15509-860-1718 / XL
brand logo
brand logo
Technical specifications
ColourYellow
SizeXL
Class EN204712
See all Specifications

Product details : MASCOT 15509 OXFORD JACKET HV YEL/DANTH XL


Teflon® finish makes the product dirt resistant and ensures high visibility. No seams on the top of the shoulders: prevents water from penetrating. The dark contrast is placed where the clothing is most exposed to dirt. Space for easy retroftting of a laundry chip. Additional reflectors located on the back provide extra visibility.
brand logo

Technical specifications


Attributes
Logistic Weight1200 g
ColourYellow
SizeXL
Class EN204712
Main materialPolyester
Grammage290 g/m²
Secondary colourGrey
Material65% polyester/35% cotton
Show UNSPSC/ECL@SS
£ 113.03 excl. VAT
/ Each
£ 135.64 incl. VAT
  • Usually arrives within 14 working days