WORKLINE IWB3603 INDUSTRIAL ROLLS 3 PLY 60MM CORE 360M BLUE

WORKLINE IWB3603 INDUSTRIAL ROLLS 3 PLY 60MM CORE 360M BLUE PK6

See technical informationSee documents

References

Workline:IWB3603
Rubix:385A6323
brand logo

Technical specifications

Length36000 cm
Colourblue
See all Specifications

Documents

Product details : WORKLINE IWB3603 INDUSTRIAL ROLLS 3 PLY 60MM CORE 360M BLUE


Industrial wipes, also known as monster rolls, are ideal for use in workshops and garage environments due to their high absorbency and strength.

• Ideal for workplace wiping requirements
• 3 ply
• 60mm
• 360m
• Single Roll
• 100% Recycled paper
• Food safe compliant
• FSC & CHSA accredited
• Made in Britain

Technical specifications


Attributes
Length36000 cm
Colourblue
Number of formats6
£ 26.87 excl. VAT
/ Each
£ 32.24 incl. VAT
  • In stock: Next day delivery