Workline
Filter Options
Categories
hygiene (10)
environment and safety (1)
1Brand
workline
(11)
11 Product(s) with 11 variant(s):
WORKLINE JTP152 MINI JUMBO TOILET ROLL 2 PLY 60MM CORE 150M WHITE PK12
- workline:JTP152-60MM
- rubix:385A6335
- In stock: Next day delivery
- Length:15000 cm
- Colour:white
£ 13.09 excl. VAT
/ Each
WORKLINE JTP402 JUMBO TOILET ROLL 2 PLY 60MM CORE 300M WHITE PK6
- workline:JTP402
- rubix:385A6331
- In stock: Next day delivery
- Length:30000 cm
- Colour:white
£ 16.80 excl. VAT
/ Each
WORKLINE WC1575E CENTREFEED ROLLS 2 PLY 70MM CORE 150M WHITE PK6
- workline:WC1575E
- rubix:385A6327
- In stock: Next day delivery
- Length:15000 cm
- Colour:white
£ 13.40 excl. VAT
/ Each
WORKLINE 319685 ABSORBENT GRANULES 25L
- workline:319685
- rubix:319685B
- In stock: Next day delivery
- Absorption capacity:25 l
£ 13.18 excl. VAT
/ Each
WORKLINE IWB400 INDUSTRIAL ROLLS 2 PLY 60MM CORE 400M BLUE PK2
- workline:IWB400
- rubix:385A6319
- In stock: Next day delivery
- Length:40000 cm
- Colour:blue
£ 18.28 excl. VAT
/ Each
WORKLINE IWB3603 INDUSTRIAL ROLLS 3 PLY 60MM CORE 360M BLUE
- workline:IWB3603
- rubix:385A6323
- In stock: Next day delivery
- Length:36000 cm
- Colour:blue
£ 26.87 excl. VAT
/ Each
WORKLINE JTP152 MINI JUMBO TOILET ROLL 2 PLY 80MM CORE 150M WHITE PK12
- workline:JTP152-80MM
- rubix:385A6338
- In stock: Next day delivery
- Length:1500 cm
- Colour:white
£ 13.09 excl. VAT
/ Each
WORKLINE BHR424 INDUSTRIAL ROLLS 2 PLY 45MM CORE 40M BLUE PK24
- workline:BHR424
- rubix:385A6318
- In stock: Next day delivery
- Length:4000 cm
- Colour:blue
£ 32.24 excl. VAT
/ Each
WORKLINE BC135E CENTREFEED ROLLS 3 PLY 60MM CORE 135M BLUE PK6
- workline:BC135E
- rubix:385A6325
- In stock: Next day delivery
- Length:13500 cm
- Colour:blue
£ 24.72 excl. VAT
/ Each
WORKLINE JTP202 JUMBO TOILET ROLL 2 PLY 60MM CORE 200M WHITE PK12
- workline:JTP202
- rubix:385A6333
- In stock: Next day delivery
- Length:20000 cm
- Colour:white
£ 16.80 excl. VAT
/ Each
WORKLINE JTP120 MICRO JUMBO TOILET ROLL 2PLY 42MM CORE 120M WHITE PK24
- workline:JTP120
- rubix:385A6340
- In stock: Next day delivery
- Length:12000 cm
- Colour:white
£ 24.52 excl. VAT
/ Each











