WORKLINE JTP202 JUMBO TOILET ROLL 2 PLY 60MM CORE 200M WHITE PK12
WORKLINE JTP202 JUMBO TOILET ROLL 2 PLY 60MM CORE 200M WHITE PK12
See technical informationSee documentsReferences
Workline:JTP202
Rubix:385A6333

Documents
Product details : WORKLINE JTP202 JUMBO TOILET ROLL 2 PLY 60MM CORE 200M WHITE PK12
• Jumbo Toilet Tissue
• 2 Ply
• Pack of 12 rolls
• 60mm core
• 200m
• Options for all types of workplace washrooms
• Conventional, Micro, Mini and Jumbo options
• Made from 100% pure cellulose
• CHSA accredited
• Made in Britain
• 2 Ply
• Pack of 12 rolls
• 60mm core
• 200m
• Options for all types of workplace washrooms
• Conventional, Micro, Mini and Jumbo options
• Made from 100% pure cellulose
• CHSA accredited
• Made in Britain
Technical specifications
Attributes
| Length | 20000 cm |
|---|---|
| Colour | white |
| Number of formats | 12 |
Show UNSPSC/ECL@SS
£ 16.80 excl. VAT
/ Each
£ 20.16 incl. VAT
- In stock: Next day delivery
