WORKLINE BC135E CENTREFEED ROLLS 3 PLY 60MM CORE 135M BLUE PK6
WORKLINE BC135E CENTREFEED ROLLS 3 PLY 60MM CORE 135M BLUE PK6
See technical informationSee documentsReferences
Workline:BC135E
Rubix:385A6325

Documents
Product details : WORKLINE BC135E CENTREFEED ROLLS 3 PLY 60MM CORE 135M BLUE PK6
Centrefeed rolls are ideal for use in busy environments where a large amount of tissue is required to absorb spillages quickly.
Workline Centrefeed rolls are available in blue or white in 2 or 3 ply.
• Ideal for workplace wiping requirements
• 3 Ply
• 60mm
• 135m
• Pack of 6 rolls
• 100% Recycled paper
• Food safe compliant
• FSC & CHSA accredited
• Made in Britain
Workline Centrefeed rolls are available in blue or white in 2 or 3 ply.
• Ideal for workplace wiping requirements
• 3 Ply
• 60mm
• 135m
• Pack of 6 rolls
• 100% Recycled paper
• Food safe compliant
• FSC & CHSA accredited
• Made in Britain
Technical specifications
Attributes
| Length | 13500 cm |
|---|---|
| Colour | blue |
| Number of formats | 6 |
Show UNSPSC/ECL@SS
£ 24.72 excl. VAT
/ Each
£ 29.66 incl. VAT
- In stock: Next day delivery
