WORKLINE IWB400 INDUSTRIAL ROLLS 2 PLY 60MM CORE 400M BLUE PK2
WORKLINE IWB400 INDUSTRIAL ROLLS 2 PLY 60MM CORE 400M BLUE PK2
See technical informationSee documentsReferences
Workline:IWB400
Rubix:385A6319

Documents
Product details : WORKLINE IWB400 INDUSTRIAL ROLLS 2 PLY 60MM CORE 400M BLUE PK2
Industrial wipes, also known as monster rolls, are ideal for use in workshops and garage environments due to their high absorbency and strength.
• Ideal for workplace wiping requirements
• 2 ply
• 60mm core
• 400m
• pack of 2 rolls
• 100% Recycled paper
• Food safe compliant
• FSC & CHSA accredited
• Made in Britain
• Ideal for workplace wiping requirements
• 2 ply
• 60mm core
• 400m
• pack of 2 rolls
• 100% Recycled paper
• Food safe compliant
• FSC & CHSA accredited
• Made in Britain
Technical specifications
Attributes
| Length | 40000 cm |
|---|---|
| Colour | blue |
| Number of formats | 2 |
Show UNSPSC/ECL@SS
£ 18.28 excl. VAT
/ Each
£ 21.94 incl. VAT
- In stock: Next day delivery
