WORKLINE BHR424 INDUSTRIAL ROLLS 2 PLY 45MM CORE 40M BLUE PK24
WORKLINE BHR424 INDUSTRIAL ROLLS 2 PLY 45MM CORE 40M BLUE PK24
See technical informationSee documentsReferences
Workline:BHR424
Rubix:385A6318

Documents
Product details : WORKLINE BHR424 INDUSTRIAL ROLLS 2 PLY 45MM CORE 40M BLUE PK24
Industrial wipes, also known as monster rolls, are ideal for use in workshops and garage environments due to their high absorbency and strength.
• Ideal for workplace wiping requirements
• 2 ply
• 40m
45mm core
Pack of 24 rolls
• 100% Recycled paper
• Food safe compliant
• FSC & CHSA accredited
• Made in Britain
• Ideal for workplace wiping requirements
• 2 ply
• 40m
45mm core
Pack of 24 rolls
• 100% Recycled paper
• Food safe compliant
• FSC & CHSA accredited
• Made in Britain
Technical specifications
Attributes
| Length | 4000 cm |
|---|---|
| Colour | blue |
| Number of formats | 24 |
Show UNSPSC/ECL@SS
£ 32.24 excl. VAT
/ Each
£ 38.69 incl. VAT
- In stock: Next day delivery
