WYPALL 7225 L10 WIPING PAPER COMPACT ROLL 1 PLY BLUE PK1


WYPALL 7225 L10 WIPING PAPER COMPACT ROLL 165 SHEETS BLUE 1PLY PK24

References
wypall:7225
rubix:227A6052
ean:05027375051944
brand logo
brand logo
Technical specifications
Length24 cm
ColourBlue
See all Specifications

Product details : WYPALL 7225 L10 WIPING PAPER COMPACT ROLL 1 PLY BLUE PK1


No matter which surfaces they come into contact with throughout their day, give your employees and visitors greater peace of mind by providing proven cleaning and disinfecting workplace hygiene solutions to help break the chain of germ transmission. WypAll® L10 professional wiping paper products are designed for the specific environments where they will be used, helping enable you to deliver on your wiping task every time. These compact disposable paper wipes are 1 ply and designed for light duty wiping in areas such as food preparation and service surfaces. Blue roll is designed to be easily detectable in contamination critical environments. The compact design of this roll of wiping paper is designed to be small, portable and easy to handle. This formats ease of use helps to support hygiene standards and compliance while also saving space. This WypAll® wiping paper is designed to be used once with detergent or disinfectant. These dry cleaning wipes have been tested as compatible for use in spray and wipe application with peracetic acid, hydrogen peroxide and quats (quaternary ammonium compounds). Spray and wiping compatibility helps to ensure workers can wipe own work spaces, vehicles, desks, seating and food prep areas before and after use. Spray and wipe also helps to enable production workers to clean down/sanitise individual workstations before hand-off to next shift. For environments where fully saturated wiping is a requirement, these WypAll® wiping rolls are tested as compatible with soap/detergent. Always follow manufacturers instructions for dilution, application and contact time. These WypAll® Food & Hygiene wiping paper rolls are also available in white (7236).These blue towel rolls are compatible with our WypAll® small roll dispenser (7041). Individual sheet size 46cm (L) x 24cm (W). Each WypAll® L10 compact wiping roll contains 165 wiping paper sheets Dry cleaning wipes designed for light duty hygiene wiping and perfect for tasks like cleaning food preparation and service surfaces Embossing technology in the wiping paper gives these paper wipers a great balance of performance and value These WypAll® paper wipers come in a compact roll format for portability and ease of use Designed for use with the WypAll® wiping paper dispenser (product code 7041)

Technical specifications


Attributes
Length24 cm
ColourBlue
Width46 cm
Show UNSPSC/ECL@SS
£ 4.13 excl. VAT
/ Each
£ 4.96 incl. VAT
  • Usually arrives within 14 working days