KIMBERLY-CLARK 7969 WIPER DISPENSER QUARTERFOLD GREY


Wypall* Wiper Dispenser 7969 - 1/4 Fold, Grey

References
kimberly-clark:7969
rubix:80399668
manufacturer :07969010
ean:5033848037667
brand logo
brand logo
Technical specifications
ColourGrey
Width22.3 mm
Height22.3 mm
See all Specifications

Product details : KIMBERLY-CLARK 7969 WIPER DISPENSER QUARTERFOLD GREY


The essential wiper dispenser for any business. Compatible with a range of WYPALL* folded wipers, this dispenser promotes hygiene and helps to control costs through controlled dispensing. Ideal for use in manufacturing, transport and service industries, this dispenser gives quick and easy access to single, folded wipers.The sleek and contemporary design makes it the perfect product for any environment. The dispenser has an easy-clean finish, which complies with food safety standards, and no dust and dirt traps. It can be used in multiple dispensing positions to offer maximum flexibility and versatility. Dispenser size 19.6cm (L) x 22.3cm (W) x 22.3cm (D). Compatible with WYPALL* Cloths (product codes 19127, 19139, 19154, 19164, 6034, 7471, 8372, 8387 and 8388), KIMTECH* Absorbent Towels (product code 7505) and Kimberly-Clark Professional* Surface Preparation Wipes (product code 38668).

Technical specifications


Attributes
ColourGrey
Width22.3 mm
Height22.3 mm
Length19.6 mm
Show UNSPSC/ECL@SS
£ 28.37 excl. VAT
/ Each
£ 34.04 incl. VAT
  • Usually arrives within 14 working days