DEB STOKO RESTORE 1000 DISPENSER 1L


Restore 1L Dispenser

References
deb skin care (sc johnson):RES1LDSEN
rubix:2013584
brand logo
brand logo
Technical specifications
ColourWhite
Width130 mm
Height233 mm
See all Specifications

Product details : DEB STOKO RESTORE 1000 DISPENSER 1L


Unique range of sealed cartridge dispensers that meet the distinct needs of any workplace and public facility environment. Large, ‘easy-push’ buttons dispense a controlled dose of product appropriate for the application required. Empty cartridges are easily replaced in seconds.

Technical specifications


Attributes
ColourWhite
Width130 mm
Height233 mm
Length115 mm
Secondary colourGreen
Show UNSPSC/ECL@SS
£ 8.36 excl. VAT
/ Each
£ 10.03 incl. VAT
  • Usually arrives within 14 working days