DEB SOLOPOL GF3LDXEN GFX GRITTY POWER FOAM DISPENSER 3.25 LITRE


DEB SOLOPOL GF3LDXEN GFX GRITTY POWER FOAM DISPENSER 3.25 LITRE

References
deb skin care (sc johnson):GF3LDXEN
rubix:80866405
brand logo
brand logo
Technical specifications
ColourBlack
Width177 mm
Height353 mm
See all Specifications

Product details : DEB SOLOPOL GF3LDXEN GFX GRITTY POWER FOAM DISPENSER 3.25 LITRE


For use exclusively with Solopol GFX™ cartridges. Utilises GrittyFOAM™ patented pump technology. The dispenser is rigorously tested for high usage environments. Guaranteed for life with no future investment. Dispenser button is BioCote® protected, a silver-based antimicrobial agent that inhibits the growth of bacteria and moulds on the button surface.

Technical specifications


Attributes
ColourBlack
Width177 mm
Height353 mm
Length173 mm
Secondary colourPurple
Show UNSPSC/ECL@SS
£ 18.73 excl. VAT
/ Each
£ 22.48 incl. VAT
  • Usually arrives within 14 working days