DEB LTD LGT2FX 2L FOAM HAND WASH WHITE DISPENSER
DEB LTD LGT2FX 2L FOAM HAND WASH WHITE DISPENSER
See technical informationReferences
Deb Skin Care (SC Johnson):LGT2FX
Rubix:247A0362

Product details : DEB LTD LGT2FX 2L FOAM HAND WASH WHITE DISPENSER
Technical specifications
Attributes
| Width | 162 mm |
|---|---|
| Height | 289 mm |
| Colour | white |
| Length | 138 mm |
Show UNSPSC/ECL@SS
£ 14.05 excl. VAT
/ Each
£ 16.86 incl. VAT
- In stock: Next day delivery
