References
Scott:6668
Rubix:4518868
EAN:5033848009756

Product details : SCOTT 6668 HAND TOWELS ROLL BLUE PK6
For uncompromised clean, every single time, choose the Scott® Brand, a practical choice without compromising on quality or value. Detectable rolled hand towels for hand drying in contamination critical environments. These Scott® hand towels are available as high-capacity rolls that Control™ how much tissue you take and help cut costs and waste. They are ideal for high traffic areas where keeping costs and maintenance down with less frequent refilling is Essential™. The unique Airflex™ technology ensures that each lightweight single-ply towel is absorbent and Strong, even when wet, preventing them from becoming soggy or ripping. Scott® hand towels carry the European Ecolabel; your guarantee that they are manufactured responsibly at every step of the process. Individual sheet size 19.8cm (W). 6 x 304m blue, 1 ply rolls (1,824m total)
Technical specifications
Attributes
| Length | 30400 cm |
|---|---|
| Colour | blue |
| Number of rolls | 6 |
| Material | paper |
| Diameter | 200 mm |
Show UNSPSC/ECL@SS
£ 132.72 excl. VAT
/ Each
£ 159.26 incl. VAT
- Usually arrives within 14 working days