TRAFFIGLOV TG1010 NYLON PU GLOVES RED 4131A 10/XL
X-DURA CLASSIC PU
See technical informationSee documentsReferences
TraffiGlove:TG1010-10
Rubix:80340978
EAN:5055681010515

Documents
Product details : TRAFFIGLOV TG1010 NYLON PU GLOVES RED 4131A 10/XL
Close fitting and very comfortable. Excellent dexterity, highly tactile. Great abrasion resistance. Durable PU coating. Breathable
Technical specifications
Attributes
| Type | glove |
|---|---|
| Size | 10 |
| Cutting resistance level | a |
| Main material | polyurethane |
| Usage environment | dry |
| Abrasion resistance level | 4 |
| Coating of the gloves | polyurethane |
| Material | polyurethane |
Show UNSPSC/ECL@SS
£ 1.64 excl. VAT
/ Each
£ 1.97 incl. VAT
- In stock: Next day delivery
