UVEX 60090 BAMBOO TWINFLEX D XG 4X41D GREEN/BLACK GLOVES 7/S


Bamboo TwinFlex D xg glove

References
uvex:60090-7
rubix:241A0511
ean:4048612085639
brand logo
brand logo
brand logo
Technical specifications
Size7
Cutting resistance levelD
Main materialTextile
See all Specifications

Product details : UVEX 60090 BAMBOO TWINFLEX D XG 4X41D GREEN/BLACK GLOVES 7/S


The Bamboo Twin-Flex® glove guarantees rapid absorption and high moisture storage, and feels pleasantly soft against the skin. Eco-friendly design with sustainable raw materials: bamboo fiber, recycled polyamide. Particularly light, thin and flexible (18 gauge) with high cut protection (level D). Packaging: 10p/size. Standards: EN388 and EN407.

Strengths

Touchscreen glove, protection against contact heat up to 100°C. Long wear thanks to uvex protexxion zone and high-quality Xtra Grip coating. Made in Germany, without gas pedals, dermatologically tested for health protection and skin tolerance, suitable for allergy sufferers.

Applications

Logistics, maintenance, automotive industry, metallurgy, assembly.
brand logo

Technical specifications


Attributes
Size7
Cutting resistance levelD
Main materialTextile
CoatingPolymer
TypeGlove
Show UNSPSC/ECL@SS
£ 13.79 excl. VAT
/ Each
£ 16.55 incl. VAT
  • Usually arrives within 14 working days