TEGERA 9121 SYNTHETIC LEATHER GLOVE 11 2XL
Synthetic leather glove TEGERA 9121
See technical informationSee documentsReferences
Tegera:9121-11
Rubix:217A2816
EAN:7392626020931

Documents
Product details : TEGERA 9121 SYNTHETIC LEATHER GLOVE 11 2XL
This synthetic leather glove has an outstanding combination of two of the world's leading materials.
Microthan®+ with diamond grip pattern for the best grip and durability, and Kevlar® that provide cut resistance level B. It has hook and loop closure for a more secure fit and reinforced seams is another feature of this versatile glove.
An outstanding combination of Microthan®+ and Kevlar®.
Strengths
Cut protection in the palm only,Reinforced index finger,Reinforced seams,Reinforced fingertips,Pre-curved fingers,Specially designed thumb,Ergonomically shaped,Reflector,Specially designed details
Applications
Fine assembly,Installation work,Soil preparation,Warehouse work,Airport work,Paper industry work
Technical specifications
Attributes
| Type | glove |
|---|---|
| Size | 11 |
| Cutting resistance level | 3 |
| Main material | polyurethane |
| Coating of the gloves | without |
| Material | polyuréthane/nylon |
Show UNSPSC/ECL@SS
£ 30.18 excl. VAT
/ Each
£ 36.22 incl. VAT
- Usually arrives within 14 working days
