TAMLITE XCBLP6630DL 600X600MM 6K 30W RECESSED BACKLIT PANEL (L)595 MM
xcite PANEL
See technical informationSee documentsReferences
Tamlite:XCBLP6630DL
Rubix:234A6566

Documents
Product details : TAMLITE XCBLP6630DL 600X600MM 6K 30W RECESSED BACKLIT PANEL (L)595 MM
600x600mm 6K 30W Recessed Backlit Panel (L)595 mm x (W)595 mm x (D)30 mm
Technical specifications
Attributes
| Type | recessed backlit panel |
|---|---|
| Power | 30 W |
| For model | retrofit t5, t8 |
Show UNSPSC/ECL@SS
£ 33.23 excl. VAT
/ Each
£ 39.88 incl. VAT
- Delivery usually within ( 3 ) days
