CP ELECTRONICS GEFL BASIC SWITCHING LOW PROFILE IP40 FLUS
GEFL Low profile, flush mounted, ceiling, PIR, occupancy sensor
See technical informationReferences
CP Electronics:GEFL
Rubix:229A9411
Product details : CP ELECTRONICS GEFL BASIC SWITCHING LOW PROFILE IP40 FLUS
A simple to install PIR sensor for small projects working to a budget.
Key features:
- Presence detection and lux level sensing – auto on, auto off
- Works with any type of lamp, including LED
- Adjust time delay and lux settings via pots
- Integral power supply
- Suitable for lighting, heating or ventilation
- GEFL-IP IP55 rated
- 5 year warranty
Technical specifications
Attributes
| Type | cp electronics gefl basic switching low profile ip40 flus |
|---|
Show UNSPSC/ECL@SS
- Delivery usually within ( 3 ) days


