Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bearing technology
(69,203)
Linear technology
(949)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,863)
Couplings and connecting elements
(1,298)
Mechanical transmission sealing
(7,845)
Damping technology
(58)
Mechanical lubrication technology
(545)
See Mechanical Power Transmission
Belt drives
(24,437)
Chain drive
(5,426)
See Belts and Chains
< Back
Rubix Categories
Mechanical Power Transmission
Belts and Chains
Belt drives
V-belt
Narrow V-Belt toothed
MECALINE SPA732 SPA MOULDED COGGED WEDGE BELT
MECALINE SPA732 SPA MOULDED COGGED WEDGE BELT
XPA Moulded Cogged Wedge Belt
References
mecaline:
XPA732
rubix:
45035380
manufacturer :
864518
ean:
3660338189562
Technical specifications
Profile
xpa
Pitch length
732
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : MECALINE SPA732 SPA MOULDED COGGED WEDGE BELT
XPA Moulded Cogged Narrow V-Belt - Oil resistant and Anti-Static - ISO 4184 - DIN 7753 - BS3790
Strengths
Rectified edge pollyester ropes made of resistant polychloroprene
Technical specifications
Attributes
Profile
xpa
Pitch length
732
mm
Upper width
12.7
mm
Height
10
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
9.45
excl. VAT
/
Each
£
11.34
incl. VAT
Sold out
Select variants (72)
Add to cart
Check our products from related categories
OPTIBELT MOULDEDCOGWEDGEBELT XPB 26506AXP
GATES QUAD POWER 4 XPA1750QP4
GATES QUAD POWER 4 XPB2186QP4
OPTIBELT 5VX 600 XEP 1013901
OPTIBELT XPZ 687 XEP 1014039
OPTIBELT MOULDEDCOGWEDGEBELT XPA 8576AXP
OPTIBELT XPZ 875 XEP 1014102
MECALINE 889938 SPZ3350 MOULDED COG WEDGE BELT 2.0
OPTIBELT XPB 3550 XEP 1014690
OPTIBELT XPZ 1337 XEP 1014153
MECALINE XPB2240MC MOULDED COG VEE BELT
OPTIBELT MOULDEDCOGWEDGEBELT XPZ 15006AXP
MECALINE 889691 SPA1182 MOULDED COG WEDGE BELT 2.0
OPTIBELT MOULDEDCOGWEDGEBELT XPZ 9506AXP
MECALINE 889857 SPC4500 MOULDED COG WEDGE BELT 2.0