optibelt SUPER X-POWER XPZ
Profile | xpz |
---|---|
Pitch length | 950 mm |
Logistics dimensions (L x W x H) | 16x104x104 mm |
---|---|
Logistic Weight | 66 g |
Profile | xpz |
Pitch length | 950 mm |
Upper width | 9.7 mm |
Height | 8 mm |
Interior length | 912 mm |
Outer length | 963 mm |
RMA code | din 7753 teil 1 |
Usually arrives within 14 working days