Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bearing technology
(69,201)
Linear technology
(949)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,863)
Couplings and connecting elements
(1,298)
Mechanical transmission sealing
(7,847)
Damping technology
(58)
Mechanical lubrication technology
(545)
See Mechanical Power Transmission
Belt drives
(24,437)
Chain drive
(5,426)
See Belts and Chains
< Back
Rubix Categories
Mechanical Power Transmission
Belts and Chains
Belt drives
V-belt
Narrow V-Belt toothed
MECALINE SPB2000 SPB MOULDED COGGED WEDGE BELT
MECALINE SPB2000 SPB MOULDED COGGED WEDGE BELT
XPB Moulded Cogged Wedge Belt
References
mecaline:
XPB2000
rubix:
45035435
manufacturer :
864505
ean:
3660338189432
Technical specifications
Profile
xpb
Pitch length
2000
mm
See all Specifications
Product details
Technical specifications
Product details : MECALINE SPB2000 SPB MOULDED COGGED WEDGE BELT
XPB Moulded Cogged Narrow V-Belt - Oil resistant and Anti-Static - ISO 4184 - DIN 7753 - BS3790
Technical specifications
Attributes
Profile
xpb
Pitch length
2000
mm
Upper width
16.3
mm
Height
13
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
31.43
excl. VAT
/
Each
£
37.72
incl. VAT
Sold out
Select variants (37)
Add to cart
Create PDF from product
Check our products from related categories
GATES QUAD POWER 4 XPB2150QP4
OPTIBELT MOULDEDCOGWEDGEBELT XPA 15076AXP
MECALINE SPA982 MOULDED COG WEDGE BELT 2.0
OPTIBELT XPZ 1587 XEP 1014175
OPTIBELT MOULDEDCOGWEDGEBELT XPZ 14006AXP
OPTIBELT MOULDEDCOGWEDGEBELT XPA 26506AXP
OPTIBELT MOULDEDCOGWEDGEBELT XPZ 19006AXP
OPTIBELT XPB 2500 XEP 1014493
MECALINE SPB1700 SPB MOULDED COGGED WEDGE BELT
OPTIBELT MOULDEDCOGWEDGEBELT XPZ 10606AXP
OPTIBELT XPC 3350 XEP 1014700
GATES QUAD POWER 4 XPA1082QP4
OPTIBELT XPA 1107 XEP 1014121
OPTIBELT XPA 1382 XEP 1014199
OPTIBELT MOULDEDCOGWEDGEBELT XPZ 21206AXP