MECALINE SPZ1137 SPZ MOULDED COGGED WEDGE BELT
XPZ Moulded Cogged Wedge Belt
See technical informationReferences
Mecaline:XPZ1137
Rubix:45035564
Manufacturer :864479
EAN:3660338189173

Product details : MECALINE SPZ1137 SPZ MOULDED COGGED WEDGE BELT
XPZ Moulded Cogged Narrow V-Belt - Oil resistant and Anti-Static - ISO 4184 - DIN 7753 - BS3790
Technical specifications
Attributes
| Profile | xpz |
|---|---|
| Pitch length | 1137 mm |
| Outer length | 1150 mm |
| Upper width | 9.7 mm |
| Height | 8 mm |
Show UNSPSC/ECL@SS
£ 12.72 excl. VAT
/ Each
£ 15.26 incl. VAT
- Sold out
