MECALINE SPZ1180 SPZ MOULDED COGGED WEDGE BELT


XPZ Moulded Cogged Wedge Belt

References
mecaline:XPZ1180
rubix:45035572
manufacturer :864481
ean:3660338189197
brand logo
brand logo
Technical specifications
ProfileXPZ
Pitch length1180 mm
See all Specifications

Product details : MECALINE SPZ1180 SPZ MOULDED COGGED WEDGE BELT


XPZ Moulded Cogged Narrow V-Belt - Oil resistant and Anti-Static - ISO 4184 - DIN 7753 - BS3790

Technical specifications


Attributes
ProfileXPZ
Pitch length1180 mm
Upper width9.7 mm
Height8 mm
Show UNSPSC/ECL@SS
£ 13.19 excl. VAT
/ Each
£ 15.83 incl. VAT
  • Sold out