Insert bearing with eccentric clamping ring SKF YET 205-014, Outer diameter: 52 mm | Inner diameter: 22.23 mm | Width: 31 mm
Y-bearing YET Series
See technical informationReferences
SKF:YET 205-014
Rubix:103A4823
Manufacturer :30346
EAN:7316576616815


Technical specifications
| Inner diameter | 22.23 mm |
|---|---|
| Outer diameter | 52 mm |
| Material | steel for bearings |
Product details : SKF BEARING INSERT YET 205-014
Insert bearings are based on sealed deep groove ball bearings. This variant is intended for use in applications where the direction of rotation is constant. It has a narrow inner ring extended on one side, with an eccentric locking collar, enabling quick and easy mounting onto the shaft.
Strengths
- Designed for rotation in one direction
- Quick and easy to mount onto the shaft
- Long service life
- Reduce noise and vibration levels
- Quick and easy to mount onto the shaft
- Long service life
- Reduce noise and vibration levels
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 31x52x52 mm |
|---|---|
| Logistic Weight | 213 g |
| Inner diameter | 22.23 mm |
| Outer diameter | 52 mm |
| Material | steel for bearings |
| Width | 31 mm |
| Basic dynamic load, radial - Cr | 14 N |
| Sealing | open |
| Bearing Clearance | cn |
| Cage | polyamide |
| Basic static load, radial - C0r | 7.8 N |
Show UNSPSC/ECL@SS
£ 28.32 excl. VAT
/ Each
£ 33.98 incl. VAT
- Delivery usually within ( 3 ) days