Insert bearing with eccentric clamping ring NSK UC204D1, Outer diameter: 47 mm | Inner diameter: 20 mm | Width: 31 mm
Self-aligning bearing Japanese standard UC series
See technical informationSee documentsReferences
NSK:UC204D1
Rubix:399A6287
Manufacturer :UC204D1 N
EAN:00029176543920


Technical specifications
| Inner diameter | 20 mm |
|---|---|
| Outer diameter | 47 mm |
| Material | cast iron |
Documents
Product details : NSK UC204D1 INSERT BALL BEARINGS
Sealed by a combination of a heat-resistant, oil-tight synthetic elastomer seal and a deflector.
Technical specifications
Attributes
| Logistic Weight | 174 g |
|---|---|
| Inner diameter | 20 mm |
| Outer diameter | 47 mm |
| Material | cast iron |
| Width | 31 mm |
| Sealing | open |
Show UNSPSC/ECL@SS
£ 13.40 excl. VAT
/ Each
£ 16.08 incl. VAT
- Usually arrives within 14 working days